This item is Discontinued.

Acme Electric Toroidal Transformer, 10 kVA, NEMA 3R, 120/240V AC, 480V AC PT0B1150010SS

Toroidal Transformer, 10 kVA, NEMA 3R, 120/240V AC, 480V AC (Discontinued)

  • Mfr # PT0B1150010SS
  • Zoro # G3712742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT0B1150010SS
Zoro #
G3712742
UPC #
47503090442
Country of Origin
Mexico

Dimensions

Overall Height
34.38 in
Overall Width
17.13 in
Overall Depth
12.38 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115 deg C
Standards
CSA C22.2 No. 47; UL 1062
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.