This item is Discontinued.

Acme Electric Transformer, 15kVA, 120/240V, Wall T253517SS

Transformer, 15kVA, 120/240V, Wall (Discontinued)

  • Mfr # T253517SS
  • Zoro # G0661841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T253517SS
Zoro #
G0661841
UPC #
047503130605
Country of Origin
Unknown

Dimensions

Width
14.12 in
Depth
11.59 in
Height
16.94 in
Manufacturers Warranty Length
10 yr

Details

Input Voltage
240/480VAC
VA Rating
15kVA
Output Voltage
120/240VAC
Mounting
Wall
Enclosure Type
Indoor/Outdoor
Hz
60
IP Rating
14
Color
Gray
Standards
UL Listed,CSA Certified
Output Voltage - Transformer
120 V AC, 240 V AC
Mounting - Transformer
Wall
Temp. Rise
115 Degrees C
VA Rating - Transformer
15k VA
Item - Transformer
Single Phase Harsh Environment Transformer
Phase - Electrical
1
Enclosure Rating
NEMA 3R
Enclosure Finish
Powder Coated
Item
Harsh Environment Transformer
Hz - Electrical
60 Hz
Outdoor Rated - Transformer
Yes
Input Voltage - Transformer
240 V AC, 480 V AC
Enclosure Material
Stainless Steel

Description

Single Phase Harsh Environment Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, 240 V AC, VA Rating - Transformer 15k VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.