Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # T2536171S

  • Zoro # G3716577


product price: 
$
2,705.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2536171S
Zoro #
G3716577
UPC #
-
Country of Origin
China
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Temperature Rise
115°C
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Taps % Steps
0.05
Electrostatic Shield
Shielded
Primary Voltage
600 V
BNFC Taps
2
Max Temperature Rise
115 Degrees Celsius
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
UL Insulation Class
180°C
UL Standard
UL 506
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.