Zoro Homepage

Transformer 1PH 25KVA 480-120/240 BOLT-IN

  • Mfr # PT0B1150025LS

  • Zoro # G3712657


product price: $4,724.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC; 120/240V AC
Height
41.88 in
Standards
CSA C22.2 No. 47; UL 1062
Output Voltage - Transformer
120/240 V
Width
17.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT0B1150025LS
Zoro #
G3712657
UPC #
047503090381
Country of Origin
Mexico

Dimensions

Height
41.88 in
Width
17.88 in
Depth
13.5 in
Length
13.5 in
Dimensions
13.5 in x 17.88 in x 41.88 in

Details

Item
Power Centers
Voltage Rating
480V AC; 120/240V AC
Standards
CSA C22.2 No. 47; UL 1062
Output Voltage - Transformer
120/240 V
Enclosure Type
Encapsulated
Hz - Electrical
60 Hz
Input Voltage - Transformer
480 V
Winding Material - Transformer
Aluminum
VA Rating - Transformer
25 kVA
Temp. Rise
115°C
NEMA Rating
NEMA 3R
Insulation Max. Temp.
180°C
Type
Panel-Tran Zone Power Centers
Mounting - Transformer
Wall
CSA Standard
C22.2 No 47
Taps % Steps
0.05
Frequency Rating
60 Hz
UL Insulation Class
180°C
Construction
Encapsulated
Product Category
Panel-Tran Zone Power Centers
Secondary Breaker
B2125 (125A)
Winding Material
AL
UL Standard
UL 1062
Primary Voltage
480 V
Secondary Voltage
120/240 V
BNFC Taps
2
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
Mounting Type
Wall
Primary Breaker
ED42B090L (90A)
Electrostatic Shield
Shielded
Body Material
Stainless Steel
Max. Voltage
480V AC

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.