Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # T2531131S

  • Zoro # G3716610


product price: 
$
683.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2531131S
Zoro #
G3716610
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Width
10.31 in
Overall Depth
7.13 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
CU
Temperature Rise
115°C
Winding Material - Transformer
Copper
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
Insulation Max. Temp.
180 °C
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
UL Standard
UL 506
Taps % Steps
0.05
BNFC Taps
2
UL Insulation Class
180°C
Product Category
Dry Type Distribution Transformer
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Primary Voltage
600
Electrostatic Shield
Shielded
Max Temperature Rise
115 Degrees Celsius

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews