Buck Boost Transformer, 250 VA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # T181064

  • Zoro # G0853632


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T181064
Zoro #
G0853632
UPC #
047503180907
Country of Origin
Mexico

Dimensions

Overall Height
13 in
Overall Width
5.5 in
Overall Depth
5.13 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
1/2 in, 3/4 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
239 Degrees F
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Finish
Powder Coated
Enclosure Type
Encapsulated
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Weight
10 lb.
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Construction
Encapsulated
UL Standard
UL 506
Product Category
Buck-Boost Transformer
Max Temperature Rise
115 Degrees Celsius
Carton Quantity
1
UL Insulation Class
180°C
Primary Voltage
240 X 480 V
CSA Standard
C22.2 No 47
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included

Description


T181064


  • • Easily configured for numerous applications

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.