Shop ACME ELECTRIC

Buck Boost Transformer, 5 kVA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # T137924

  • Zoro # G2478156


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T137924
Zoro #
G2478156
UPC #
047503182307
Country of Origin
Mexico

Dimensions

Overall Height
9.06 in
Overall Width
4.37 in
Overall Depth
4.2 in
Knockout Size - Transformer
3/4 in, 1 1/4 in
Manufacturers Warranty Length
10 yr
Knockout Size
3/4 in, 1 1/4 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
CU
Color
Gray
Temperature Rise
239 Degrees F
Enclosure Type
Encapsulated
Enclosure Finish
Powder Coated
Standards
CSA Certified C22.2 No. 47, UL 506
Insulation Max. Temp.
180 °C
Features
Easily configured for numerous applications; Lower cost solution; 5-10 times increase in kVA
Winding Material - Transformer
Copper
Weight
75 lb.
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
CSA Standard
C22.2 No 47
Carton Quantity
3
Product Category
Buck-Boost Transformer
Primary Voltage
240 X 480
UL Standard
UL 506
Construction
Encapsulated
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Input Voltage
240 x 480V AC

Description

Buck Boost Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, 48V AC, VA Rating - Transformer 5 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.