Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 120/240V AC, 120/208/240/277V AC

  • Mfr # T279742S

  • Zoro # G1310206

CAD Available

product price:  $583.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T279742S
Zoro #
G1310206
UPC #
047503102046
Country of Origin
Mexico

Dimensions

Overall Height
13 in
Overall Width
5 1/2 in
Overall Depth
5.13 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
1/2 in, 3/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
120/208/240/277V AC
Output Voltage
120/240V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115°C
Voltage Function - Transformer
Step Down
Standards
CSA C22.2 No. 47, UL 506
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Electrostatic Shield
Shielded
Primary Voltage
120/208/240/277 V
Construction
Encapsulated
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
UL Standard
UL 506
Carton Quantity
1
Includes Knockouts
Knockouts Included

Description


T279742S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.