Shop All Transformers
Acme Electric
Medium Voltage Transformer, 14 kVA, NEMA 3R
Mfr # DTFA0142S
Zoro # G3714160
product price: $1,780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,780.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 14 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 18.86 in
Product Information
- Brand Acme Electric
- MFR # DTFA0142S
- Zoro # G3714160
- UPC # 47503000632
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 18.86 in |
Width | 20.3 in |
Depth | 9.03 in |
Dimensions | 9.03 in x 20.3 in x 18.86 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- LITTELFUSE Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 1300V AC, Square (PSR072DL0550X)
- WRAP-IT Black Silicone Cable Clip, 6PK (514-CLIPS-BL)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB150N001)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- Acme Electric Transformers