Shop All Cable Clamps & Clips
Dolphin Components
Cable Staple, Nail, 1/4In, White, PK100
Mfr # DCC-59W
Zoro # G4964486
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With RG-59 Coaxial Cables
- For Wire/Cable Type RG-59 Coaxial Cable
- For Use On Brick, Concrete, Wood
- Material Plastic, Steel
Product Information
- Brand Dolphin Components
- MFR # DCC-59W
- Zoro # G4964486
- UPC # 071098380879
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Size | 1/4 in |
Details
Description
Cable Staple, Size 1/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type RG-59 Coaxial Cable, Color White, Compatible Material Brick, Concrete, Wood, Properties Rust Resistant, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 120V AC Coil Volts, 2 NO/2 NC; DPDT (8501CO22V20)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- MERSEN Fuse Holder, 1 Poles, 0 to 15A Amp Range, 300V AC Volt Rating (SHR)
- WIREMOLD 15' Blk Crd Protector (CDBK-15)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- Dolphin Components Cable Clamps & Clips