Acme Electric
Medium Voltage Transformer, 20 kVA, NEMA 3R
Mfr # DTHA0202S
Zoro # G3714687
product price: $2,218.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,218.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 20 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 20.77 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB350N008F0)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- Acme Electric Transformers