Shop All Plug & Receptacle Parts
Crouse Hinds
Back Box Receptacle Housing Conduit Parts And Accessory
Mfr # ARE33
Zoro # G906630933
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast aluminum
- Product Height 4.5 in
- Product Width 4.25 in
- Back box style One hub
- Trade size 1"
Product Information
- Brand Crouse Hinds
- MFR # ARE33
- Zoro # G906630933
- Country of Origin Unknown
- Category Plug & Receptacle Parts
Dimensions
Product Height | 4.5 in |
Product Width | 4.25 in |
Trade size | 1" |
Product Length/Depth | 3.63 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- SOLARTECH POWER Polycrystalline Solar Panel, 130 W, 35V DC, 3.95 A, 36 Cells, MC4 (SPM130P-SWP-FN)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- HUBBELL Ring, Locking (LR3430)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- HUBBELL Pressure Switch (69HAU3)
- NOBLES/TENNANT CHARGER PLUG - 175AMP GRAY, HOUSING ONLY (22892)
- Crouse Hinds Plug & Receptacle Parts