This item is Discontinued.

Acme Electric Transformer 3PH 30KVA 380-220Y127 T2A795523S

Transformer 3PH 30KVA 380-220Y127 (Discontinued)

  • Mfr # T2A795523S
  • Zoro # G3717003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2A795523S
Zoro #
G3717003
UPC #
-
Country of Origin
China

Dimensions

Width
24.4 in
Height
25.5 in
Length
19.4 in
Each - Width
24.4 in
Dimensions
19.4 in x 24.4 in x 25.5 in

Details

Item
IC Transformer
Winding Material
AL
Mounting
Floor
kVA
30
Frequency Rating
50 Hz
ANFC Taps
2
Nema Rating
NEMA 2
UL Insulation Class
220°C
Max Temperature Rise
150 Degrees Celsius
Primary Voltage
380D V
CSA Standard
C22.2 No. 47
Product Type
Dry Type Distribution Transformer
Mounting Type
Floor
Electrostatic Shield
Shielded
Secondary Voltage
220Y/127 V
BNFC Taps
4
Material type
ZFIN
Construction
Ventilated
UL Standard
UL 1561
Taps % Steps
0.025
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection; Optional weather shield - WSA1

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.