Shop All Transformers
Acme Electric
Medium Voltage Transformer, 330 kVA, NEMA 2
Mfr # DTGA03304S
Zoro # G3714370
product price: $12,521.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,521.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 330 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 45.6 in
Product Information
- Brand Acme Electric
- MFR # DTGA03304S
- Zoro # G3714370
- UPC # 47503000731
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PM43440)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- Acme Electric Transformers