This item is Discontinued.

Icc WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR ICFODE21WM

WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (Discontinued)

  • Mfr # ICFODE21WM
  • Zoro # G109851326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICFODE21WM
Zoro #
G109851326
UPC #
633758093460
Country of Origin
Taiwan, Province of China

Details

Fiber Count
48
Product Type
Enclosures
Footprint
LGX®
Mounting
Wall

Description

Compact size; 13In. width x 6.5In. height x 3.5In. depth- Designed to be wall mounted- Folded-edge frame for improved strength- Built-in cable management spools- LGX compatible- Holds two adapter panels or MPO cassettes- Holds three splice trays- Enclosure: 18 Gauge CRS- Adapter Bulkhead: 16 Gauge CRS- Finish: Black Powder Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.