This item is Discontinued.

Acme Electric Transformer 3PH 50KVA 440-220Y127 TF220505S

Transformer 3PH 50KVA 440-220Y127 (Discontinued)

  • Mfr # TF220505S
  • Zoro # G3719289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF220505S
Zoro #
G3719289
UPC #
-
Country of Origin
Mexico

Dimensions

Width
28.15 in
Height
29.41 in
Each - Width
28.15 in
Length
22.37 in
Dimensions
22.37 in x 28.15 in x 29.41 in

Details

Item
General Purpose Transformer
Winding Material
AL
Mounting
Floor
Product Type
Dry Type Distribution Transformer
Mounting Type
Floor
Material type
ZFIN
Taps % Steps
0.05
kVA
50
Construction
Ventilated
UL Insulation Class
220°C
UL Standard
UL 1561
Nema Rating
NEMA 2
BNFC Taps
2
Frequency Rating
50 Hz
Max Temperature Rise
150 Degrees Celsius
Secondary Voltage
220Y/127 V
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
Primary Voltage
440D V
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection; Optional weather shield - WSA2

Description

General Purpose Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.