Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 750 kVA, NEMA 3R, 120/240V AC, 480V

  • Mfr # T3750K0023B

  • Zoro # G3717959


product price:  $32,692.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
750 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3750K0023B
Zoro #
G3717959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
62.8 in
Overall Width
54 in
Overall Depth
41 1/2 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
750 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Temperature Rise
150°C
Winding Material - Transformer
Aluminum
Primary Voltage
480D V
BNFC Taps
4
Construction
Ventilated
ANFC Taps
2
Efficiency
0.9923
Max Temperature Rise
150 Degrees Celsius
UL Insulation Class
220°C
CSA Standard
C22.2 No. 47
Material type
ZFIN
Taps % Steps
0.025
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
UL Standard
UL 1561
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards

Description

Low Voltage Distribution Transformer - Three Phase, 480Δ - 240Δ120V, 750kVA


2


  • • Quiet operation with sound levels below NEMA standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.