Shop All Transformers
Acme Electric
Medium Voltage Transformer, 75 kVA, NEMA 2
Mfr # DTHB0754S
Zoro # G3714833
product price: $3,809.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,809.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 29.9 in
Product Information
- Brand Acme Electric
- MFR # DTHB0754S
- Zoro # G3714833
- UPC # 47503001042
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 29.9 in |
Width | 28.15 in |
Depth | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.9 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- DIALIGHT MIL 162-8430-0933-502 (MS252562)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB150N001)
- B&K PRECISION Isolation Transformer, 150 VA, Not Rated, 117 to 124V AC, 120V AC (1604A)
- Acme Electric Power Distribution