Drive Isolation Transformer, 14 kVA, NEMA 3R, 133/230V AC, 460V AC

  • Mfr # DTGA0142S

  • Zoro # G1736271


product price: $1,840.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
460V AC
Output Voltage
133/230V AC
Power Rating
14 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTGA0142S
Zoro #
G1736271
UPC #
047503695234
Country of Origin
Mexico

Dimensions

Overall Height
18.9 in
Overall Width
20.3 in
Overall Depth
9 in
Knockout Size - Transformer
No Knockout

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
460V AC
Output Voltage
133/230V AC
Power Rating
14 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Voltage Function - Transformer
Step Down
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Taps Percentage Steps
0.05
Construction
Encapsulated
ANFC Taps
1
Electrostatic Shield
Shielded
UL Insulation Class
180°C
BNFC Taps
1
Material type
ZFIN
Max Temperature Rise
115 Degrees Celsius
Features
Copper terminations for trouble free operation; Wound Core and Strip Winding for Low Losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
CSA Standard
C22.2 No. 47
UL Standard
UL 506
Carton Quantity
1
Primary Voltage
460
Taps % Steps
0.05
Temperature Rise
115°C

Description


1


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.