Shop ACME ELECTRIC

Drive Isolation Transformer, 20 kVA, NEMA 3R, 266/460V AC, 460V AC

  • Mfr # DTGB0202S

  • Zoro # G1496485


product price:  $3,138.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
460V AC
Output Voltage
266/460V
Power Rating
20 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTGB0202S
Zoro #
G1496485
UPC #
047503695449
Country of Origin
Mexico

Dimensions

Overall Height
20.77 in
Overall Width
20.94 in
Overall Depth
10.18 in
Knockout Size - Transformer
No Knockout

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
460V AC
Output Voltage
266/460V
Power Rating
20 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Temperature Rise
239 Degrees F
Standards
CSA Certified C22.2 No. 47, UL 506
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
UL Insulation Class
180°C
Material type
ZFIN
Construction
Encapsulated
ANFC Taps
1
Electrostatic Shield
Shielded
Taps Percentage Steps
0.05
BNFC Taps
1
Product Category
Drive Isolation Transformer
Max Temperature Rise
115 Degrees Celsius
Taps % Steps
0.05
Features
Copper terminations for trouble free operation; Wound Core and Strip Winding for Low Losses; Electrostatic shield for enhanced protection
Carton Quantity
1
UL Standard
UL 506
Primary Voltage
460D V
CSA Standard
C22.2 No. 47
Input Voltage
460V AC
Frequency
60 Hz

Description


1


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.