This item is Discontinued.

Acme Electric Transformer, 480V, 208V Wye/120V, 15kVA T353311SS

Transformer, 480V, 208V Wye/120V, 15kVA (Discontinued)

  • Mfr # T353311SS
  • Zoro # G2946806
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T353311SS
Zoro #
G2946806
UPC #
047503130650
Country of Origin
Unknown

Dimensions

Depth
9.03 in
Width
20.30 in
Height
18.86 in

Details

Phase - Electrical
3
Input Voltage - Transformer
480 V AC Delta
Output Voltage - Transformer
208 V AC Wye, 120 V AC
Item - Transformer
Three Phase Harsh Environment Transformer
VA Rating - Transformer
15k VA
Mounting - Transformer
Floor
Outdoor Rated - Transformer
Yes
Temp. Rise
115 Degrees C
Hz - Electrical
60 Hz
Enclosure Material
Stainless Steel
VA Rating
15kVA
Enclosure Finish
Powder Polyurethane Paint
Input Voltage
480VAC
Hz
60
Enclosure Rating
NEMA 3R
Mounting
Floor
Output Voltage
208VAC Wye/120VAC
Color
ASA 61 Gray
Item
Harsh Environment Transformer
IP Rating
14
Enclosure Type
Indoor/Outdoor
Standards
UL listed, CSA certified

Description

Three Phase Harsh Environment Transformer, Input Voltage - Transformer 480 V AC Delta, Output Voltage - Transformer 208 V AC Wye, 120 V AC, VA Rating - Transformer 15k VA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.