This item is Discontinued.

Acme Electric Transformer, 480V, 208V Wye/120V, 6kVA T2A53309SS

Transformer, 480V, 208V Wye/120V, 6kVA (Discontinued)

  • Mfr # T2A53309SS
  • Zoro # G3398297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2A53309SS
Zoro #
G3398297
UPC #
047503130636
Country of Origin
Unknown

Dimensions

Height
11.83 in
Depth
8.82 in
Width
14.17 in

Details

Phase - Electrical
3
Input Voltage - Transformer
480 V AC Delta
Output Voltage - Transformer
208 V AC Wye, 120 V AC
Item - Transformer
Three Phase Harsh Environment Transformer
VA Rating - Transformer
6k VA
Mounting - Transformer
Wall
Outdoor Rated - Transformer
Yes
Temp. Rise
115 Degrees C
Hz - Electrical
60 Hz
Input Voltage
480VAC
Color
ASA 61 Gray
IP Rating
14
Standards
UL listed, CSA certified
Enclosure Type
Indoor/Outdoor
Enclosure Material
Stainless Steel
Hz
60
Output Voltage
208VAC Wye/120VAC
Enclosure Finish
Powder Polyurethane Paint
Mounting
Wall
Enclosure Rating
NEMA 3R
VA Rating
6kVA
Item
Harsh Environment Transformer

Description

Three Phase Harsh Environment Transformer, Input Voltage - Transformer 480 V AC Delta, Output Voltage - Transformer 208 V AC Wye, 120 V AC, VA Rating - Transformer 6k VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.