General Purpose Transformer, 3 kVA, NEMA 3R, 120/240V AC, 190/200/208/220V, 380/400/416/440V
Mfr # TF249873S
Zoro # G3719261
product price: $843.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF249873S
Zoro #
G3719261
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
11 1/2 in
Overall Width
10.31 in
Overall Depth
7.13 in
Description
TF249873S
- • Quiet operation with sound levels below NEMA standards
- • Electrostatic shield for enhanced protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.