Low Voltage Distribution Transformer, 112.5 kVA, NEMA 3R, 120/208V, 600V
Mfr # T3112K0083BS
Zoro # G3717520
product price: $5,333.99
/eaKey Features
Input Voltage - Transformer
600V
Output Voltage
120/208V
Power Rating
112.5 kVA
Phase
3
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3112K0083BS
Zoro #
G3717520
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.88 in
Description
2
- • Quiet operation with sound levels below NEMA standards
- • Electrostatic shield for enhanced protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.