Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/240V AC, 480V

  • Mfr # T3015K0023B

  • Zoro # G3717143


product price:  $1,965.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3015K0023B
Zoro #
G3717143
UPC #
47503092675
Country of Origin
China

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in
Each - Width
24.39 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Temperature Rise
150 deg C
Winding Material - Transformer
Aluminum
Efficiency
0.9789
Material type
ZFIN
Features
Quiet operation with sound levels below NEMA standards
Frequency Rating
60 Hz
ANFC Taps
2
Carton Quantity
1
Max Temperature Rise
150 Degrees Celsius
Product Category
Dry Type Distribution Transformer
Taps % Steps
0.025
UL Standard
UL 1561
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Construction
Ventilated
BNFC Taps
4
CSA Standard
C22.2 No. 47
UL Insulation Class
220°C
Primary Voltage
480D V

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.