Toroidal Transformer, 30 kVA, NEMA 3R, 208V, 240V
Mfr # A3030K0310B
Zoro # G3711211
product price: $1,519.99
/eaKey Features
Input Voltage - Transformer
240V
Output Voltage
208V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3030K0310B
Zoro #
G3711211
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
15.21 in
Overall Width
19 1/4 in
Overall Depth
7.37 in
Details
Item
Toroidal Transformer
Input Voltage - Transformer
240V
Output Voltage
208V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Temperature Rise
115°C
Description
A3030K0310B
- • Copper terminations for trouble free operation
- • Lower cost solution
- • 5-10 times increase in kVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.