Shop ACME ELECTRIC
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Voltage Distribution Transformer, 30/24 kVA, NEMA 3R, 380/480V, 480/600V
Mfr # T2527051
Zoro # G3716391
product price:Â
$
1,644.99
/ea
Key Features
Input Voltage - Transformer
480/600V
Output Voltage
380/480V
Power Rating
30/24 kVA
Phase
3
Mounting - Transformer
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2527051
- Zoro #
- G3716391
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Low Voltage Distribution Transformer
- Input Voltage - Transformer
- 480/600V
- Output Voltage
- 380/480V
- Power Rating
- 30/24 kVA
- Phase
- 3
- Mounting - Transformer
- Wall
- Hz - Electrical
- 50/60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Winding Material
- AL
- Temperature Rise
- 115°C
- Winding Material - Transformer
- Aluminum
- UL Standard
- UL 506
- Material type
- ZFIN
- BNFC Taps
- 2
- Taps % Steps
- 0.05
- Construction
- Encapsulated
- CSA Standard
- C22.2 No. 47
- Primary Voltage
- 600/480 V
- UL Insulation Class
- 180°C
- Max Temperature Rise
- 115 Degrees Celsius
- Product Category
- Dry Type Distribution Transformer
- Carton Quantity
- 1
Description
Line Reactor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.