Drive Isolation Transformer, 75 kVA, NEMA 2, 133/230V, 575V

  • Mfr # DTHA0754S

  • Zoro # G3714772


product price:  $3,963.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
575V
Output Voltage
133/230V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTHA0754S
Zoro #
G3714772
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
29.9 in
Overall Width
28.15 in
Overall Depth
22.37 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
575V
Output Voltage
133/230V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
Winding Material
AL
Winding Material - Transformer
Aluminum
Electrostatic Shield
Shielded
BNFC Taps
2
UL Standard
UL 1561
Construction
Ventilated
ANFC Taps
2
Material type
ZFIN
CSA Standard
C22.2 No. 47
Primary Voltage
575D V
Max Temperature Rise
150 Degrees Celsius
UL Insulation Class
220°C
Taps % Steps
0.025
Features
Copper terminations for trouble free operation; Wound core and strip winding for low losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
Temperature Rise
150°C

Description


2


  • • Copper terminations for trouble free operation

  • • Wound core and strip winding for low losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

  • • Optional weather shield - WSA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.