This item is Discontinued.

Acme Transformer Voltage Transformer, 1 kVA, 120V, 240/480V TB-81217

Voltage Transformer, 1 kVA, 120V, 240/480V (Discontinued)

  • Mfr # TB-81217
  • Zoro # G408668953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-81217
Zoro #
G408668953
UPC #
-
Country of Origin
Unknown

Details

Item
Voltage Transformer
Input Voltage - Transformer
240/480V
Phase - Electrical
1
Output Voltage - Transformer
120V
VA Rating - Transformer
1 kVA
Primary Voltage
240 V-AC, 480 V-AC
Power
1000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.