Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acme United 5 in. Pointed Tip Scissors with Soft HandleAssorted Color 15972

5 in. Pointed Tip Scissors with Soft HandleAssorted Color (Discontinued)

  • Mfr # 15972
  • Zoro # G509750878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15972
Zoro #
G509750878
UPC #
50073577159728
Country of Origin
China

Dimensions

Overall Length
5"

Details

Color
Assorted
Blade Material
Stainless Steel
Handle Style
Straight-left/right
Handle Material
Plastic
Tip Shape
Pointed
Item
Scissors
Material
Plastic, Stainless Steel
Handle Color
Assorted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.