Zoro Homepage

Personal Trimmer, Carbo Titanium, Nrrw, 12"

  • Mfr # 16682

  • Zoro # G6893037


product price: $55.89
/ea

Key Features

Width
6.9 in
Length
19.4 in
Color
White, Green
Material
CarboTitanium
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16682
Zoro #
G6893037
UPC #
-
Country of Origin
China

Dimensions

Width
6.9 in
Length
19.4 in
Height
1.6 in
Cutting Length
12 in

Details

Item
Personal Trimmer,Carbo Titanium,Nrrw,12"
Color
White, Green
Material
CarboTitanium
Type
Trimmer
Features
Spring-loaded Blade
Application
Photo, Paper, Card Stock, Plastic

Description

Personal Trimmer,Carbo Titanium,Nrrw,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.