Shop NATIONAL HARDWARE
See all product information
Create Account
V2571 Series Wire, 0.023 in Dia, 100 ft L, 24 Gauge, 10 lb Working Load, Steel
- Mfr # N264-820
- Zoro # G213763355
product price:Â
$
11.89
/ea
Key Features
Length
100 ft
Color
Green
Wire Size
24 AWG
Number of Conductors
1
Material
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N264-820
- Zoro #
- G213763355
- UPC #
- 38613264823
- Country of Origin
- Taiwan, Province of China
- Item
- Portable Cord
- Color
- Green
- Number of Conductors
- 1
- Material
- No Jacket
Dimensions
- Length
- 100 ft
- Wire Size
- 24 AWG
Description
National Hardware V2571 Wire, Working Load Limit: 10 lb, Material Gauge: 24, Steel, Green, 0.023 in Dia, 100 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.