1/2 in Hex Button 10 PK
Mfr # 0112-002-001
Zoro # G2602503
product price: $10.15
/pk 10, $1.02/eaKey Features
Button Head
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0112-002-001
Zoro #
G2602503
UPC #
883232404569
Country of Origin
United States
Dimensions
Thread Size
#10-32
Fastener Length
1/2 in
Size
10-32 x 1/2 in
Overall Height
1/8 in
Overall Depth
1/8 in
Overall Width
1/8 in
Overall Diameter
1/8 in
Details
System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
Stainless Steel
Finish
Plain
Item
Tamper Resistant Screw
For Use With
Most Security Fixtures
Fits Brand
Acorn
Type
Stainless Steel
Color
Silver
Product Type
Tamper Resistant Screws
Includes
(10) #10-32 Tamper Resistant Screws
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn
Compatible Product Type
Toilets
Description
Tamper Resistant Screws, Stainless Steel, Size 10-32 x 1/2 In, For Use With Most Security Fixtures, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.