Zoro Homepage

Black/Silver, Circular, Wash Fountain

  • Mfr # 3506-3-SO-BO-DV-VPB-MXTP

  • Zoro # G9833844


product price: $6,211.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
38 1/4 in
Overall Length
38 1/4 in
Color
Black/Silver
Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506-3-SO-BO-DV-VPB-MXTP
Zoro #
G9833844
UPC #
883232305156
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
38 1/4 in
Overall Length
38 1/4 in
Overall Height (In.)
44 in
Overall Length (In.)
38 1/4 in
Overall Width (In.)
38 1/4 in
Basin Height (In.)
34 in
Basin Depth (In.)
6 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Depth
6 3/4 in
Bowl Length
33 in
Bowl Width
33 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
2 in

Details

Color
Black/Silver
Type
Circular
Bowl Shape
Circular
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Fountain
Connection Drain (In.)
2 in
Operating PSI Range
30-100
Voltage Type
24
Includes
(2) Installation Wrenches
Operation Type
Infrared Sensor
Flow Rate (GPM)
0.5
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
ASSE 1070
People Served
6
Drain Type
P-Trap
Water Connection (In.)
1/2
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
ADA Compliant
Not ADA Compliant
Finish
Unfinished
Gauge
14 ga
Voltage
24 V AC
Mounting Type - Sinks
Floor
Wash Fountain Activation Type
Sensor
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
Sink Material
Stainless Steel
Sink Type
General Purpose
Series
3506
Includes Installation Hardware
No
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Not Included
CEC Compliant
CEC Compliant
Includes Hardware
Hardware Not Included
Sink Mounting Type
Floor

Description

Wash Fountain, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 6 3/4 in, Bowl Length 33 in, Circular, Bowl Width 33 in, CEC Compliant, Black/Silver, Connection Drain (In.) 2 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 6, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 38 1/4 in, Overall Width 38 1/4 in, Acorn Wash-Ware(R), Series 3506, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.