Shop AMGOOD
See all product information
Create Account
Stainless Steel Wall Mounted Hand Sink 17 in. x 15 in. with Gooseneck Faucet
- Mfr # HAND-SINK HS-17
- Zoro # G909116519
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
430 Stainless Steel
Overall Width
15 in
With Faucet / Without Faucet
With Faucet
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAND-SINK HS-17
- Zoro #
- G909116519
- UPC #
- 810095252181
- Country of Origin
- China
- Color
- Silver
- Item
- Wall Mounted Hand Sink
- Material
- 430 Stainless Steel
- With Faucet / Without Faucet
- With Faucet
- Includes
- Basket Strainer, Installation Hardware
- Standards
- NSF
Dimensions
- Overall Width
- 15 in
- Width
- 15 in
- Overall Height
- 10 in
- Overall Length
- 17 in
- Thickness
- 18 Gauge
Description
Efficiently wash and sanitize your hands with this 17in x 15in wall mounted hand sink with gooseneck faucet!Keep your restaurant up to code without sacrificing space with this hand sink with a single 14in x 10in bowl and a convenient 8in high back splash. This easy-to-clean, compact sink easily fits in tight spaces and securely attaches to the wall or a surface to open up floor space for other uses. Its attractive, yet simple design will be sure to encourage cleanliness in the kitchen.Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability. In addition, this material is corrosion resistant when properly maintained.Includes 6in gooseneck faucet, 1 1/2in IPS drain baskets, and mounting bracket. 20-gauge type 304 stainless steel. Holes punched on 4in centers. Single 14in x 10in bowl. 8in high backsplash.With this convenient 8in high backsplash any water splashes will be confined inside the sink and then directly drip down into the drain. This added feature helps maintain the integrity of your wall and floor to keep your establishment in its best condition.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.