Zoro Homepage

Black/Silver, Corner, Wash Fountain

  • Mfr # 3563-2-F-DV-VPB-MXTP

  • Zoro # G9833905


product price: $4,429.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
37 in
Overall Length
37 in
Color
Black/Silver
Type
Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563-2-F-DV-VPB-MXTP
Zoro #
G9833905
UPC #
883232387664
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
37 in
Overall Length
37 in
Basin Depth (In.)
6 3/4 in
Overall Width (In.)
37 in
Overall Height (In.)
44 in
Basin Height (In.)
34 in
Overall Length (In.)
37 in
Bowl Depth
6 3/4 in
Side Splash Height
4 in
Manufacturers Warranty Length
1 yr
Back Splash Height
4 in
Bowl Width
32 in
Bowl Length
32 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Corner
Bowl Shape
Corner
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Fountain
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Operating PSI Range
30-100
Connection Drain (In.)
1.5 in
Flow Rate (GPM)
0.5
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
Water Connection (In.)
1/2
People Served
3
Includes
(2) Installation Wrenches
Standards
ASSE 1070
Operation Type
Foot Pushbutton
Drain Type
P-Trap
ADA Compliant
Not ADA Compliant
Gauge
14 ga
Finish
Unfinished
Includes Back Splash
Back Splash Included
CEC Compliant
CEC Compliant
Series
3562
Includes Installation Hardware
No
Sink Material
Stainless Steel
Sink Type
General Purpose
Water Inlet Connection Type
NPT
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Included
ADA Compliance
No
Includes Faucet
Faucet Included
Wash Fountain Activation Type
Foot Push Button
Indoor/Outdoor Usage
Indoor
Includes Hardware
Hardware Not Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 6 3/4 in, Bowl Length 32 in, Corner, Bowl Width 32 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 3, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 37 in, Overall Width 37 in, Acorn Wash-Ware(R), Series 3562, Stainless Steel, General Purpose, Foot Push Button, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.