Bypass Rebuild Kit
Mfr # 7801-504-001
Zoro # G4430400
product price: $28.79
/eaKey Features
For Use With Mfr. Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Includes
Bypass Valve Bonnet, Bypass Valve Piston, Bypass Valve Spring, O-Ring
Compliance
Lead Free
Product Type
Valve Repair Kit
Standards
Lead-Free Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7801-504-001
Zoro #
G4430400
UPC #
883232487302
Country of Origin
United States
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Includes
Bypass Valve Bonnet, Bypass Valve Piston, Bypass Valve Spring, O-Ring
Compliance
Lead Free
Product Type
Valve Repair Kit
Standards
Lead-Free Certified
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Controls
Material
Multiple Components
Operating Temperature - Minimum
60 Degrees F
Compatible with Manufacturer Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Compatible with Series
ET71
Valve Type
Mixing Valves
Compatible Manufacturer Part Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Compatible Manufacturer Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Compatible with Manufacturer Model No.
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Compatible with Mfr. Model No.
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
For Use with Mfr Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Compatible Pump Manufacturer Part Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Compatible Mfr. Model Number
ET71-1, ET71-1-BVS-OTG, ET71-1-OTG
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bypass Valve Bonnet, Bypass Valve Piston, Bypass Valve Spring, O-Ring, Compatible with Series ET71, Material Multiple Components, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 60 Degrees F, Compatible with Manufacturer Model Number - New ET71-1, ET71-1-BVS-OTG, ET71-1-OTG, Compatible with Grainger Part Number - New 444P83, 444P84, 444P85, Compatible with Brand Controls, Standards Lead-Free Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.