Shop All Wash Stations
Acorn Controls
Hand-Wash Station
Mfr # EPS1015-CS-F40
Zoro # G8092177
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 19 3/4 in
- Overall Width 15 3/4 in
- Overall Height 34 1/8 in
- Bowl Size 17 1/2 in x 11 3/4 in
Product Information
- Brand Acorn Controls
- MFR # EPS1015-CS-F40
- Zoro # G8092177
- UPC # 883232705895
- Country of Origin Mexico
- Category Wash Stations
Dimensions
Overall Length | 19 3/4 in |
Overall Width | 15 3/4 in |
Overall Height | 34 1/8 in |
Bowl Size | 17 1/2 in x 11 3/4 in |
Bowl Depth | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 11 3/4 in |
Bowl Length | 17 1/2 in |
Water Inlet Connection Size | 3/4 in |
Details
Description
Portable Hand Washing Station, ADA Compliance No, Bowl Depth 5 1/2 in, Trapezoid, Bowl Size 17 1/2 in x 11 3/4 in, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type Lever, Single Manual Handle, Gooseneck, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 0 gal, Gray Water Capacity 0 gal, Mounting Location - Faucet Deck, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 34 1/8 in, Overall Length 19 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- KOHLER 30 (85555-2BZ)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Hand-Wash Station (PS1030-F31)
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- Acorn Controls Wash Stations