Hand-Wash Station
Mfr # PS1030-F40
Zoro # G616437884
product price: $1,687.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1030-F40
Zoro #
G616437884
UPC #
883232705864
Country of Origin
Mexico
Description
Portable Hand Washing Station, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 6 in, Oval, Bowl Size 14 1/2 in x 9 1/2 in, Silver, Faucet Body Material Stainless Steel, Faucet Handle Type Lever, Single Manual Handle, Gooseneck, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold Water, Fresh Water Capacity 5 gal, Gray Water Capacity 6 gal, Mounting Location - Faucet Deck, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.