Shop ACORN CONTROLS

Murdock Barrier Free Freeze Resistant Pedestal Bi-Level Fountain W/ Pet Fountain

  • Mfr # GRM45-PF-FRU3

  • Zoro # G305856811


product price:  $9,348.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRM45-PF-FRU3
Zoro #
G305856811
UPC #
883232128328
Country of Origin
Mexico

Description

Murdock grm45-pf-fru3 barrier free freeze resistant pedestal bi-level fountain w/ pet fountain model grm45-pf-fru3 is a barrier free pedestal mounted, vandal resistant, freeze resistant, bi-level round drinking fountain made from 18 gauge, 304 stainless steel bowls mounted into a green powder coated, heavy duty, 12 gauge welded stainless steel pedestal. This unit is activated by front mounted pushbuttons, by using less than 5 pounds of force, which pneumatically activates water valves mounted below the frost line. Internally mounted adjustable stream regulators control the water flow. Bubblers lead-free stainless steel with non-squirt features and operate on a water pressure range of 20-105 psig. The pet fountain attaches to the side. The unit features push button operation mounted on the pedestal. The fountain bowl is constructed from 18 gauge, 304 stainless steel and has a chrome plated brass bubbler. This unit adheres to ansi a117.1 and americans with disabilities act of 2010 frontal approach and protruding objects requirements, adult ada parallel and frontal approach and ansi/nsf 61, section 9 and public law 111-380.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.