Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve

  • Mfr # 2590-076-001

  • Zoro # G202016066


product price: $379.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower Valves
Material
Brass, NORYL(TM)
Includes
1/2 in NPS Inlet Hoses, Metering Motor Assemblies, Mounting Hardware, Strainer Checkstop Assemblies
Material of Construction
Brass, NORYL(TM)
Standards
NSF61, Section 9, 1997 and CHSC 116875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-076-001
Zoro #
G202016066
UPC #
883232711537
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
8 1/4 in
Connection Size
3/8 in
Overall Length
3 1/8 in
Overall Width
8 1/4 in

Details

Item
Shower Valve
For Use With
Shower Valves
Material
Brass, NORYL(TM)
Includes
1/2 in NPS Inlet Hoses, Metering Motor Assemblies, Mounting Hardware, Strainer Checkstop Assemblies
Material of Construction
Brass, NORYL(TM)
Standards
NSF61, Section 9, 1997 and CHSC 116875
Includes Plaster Guard
Plaster Guard Not Included
Includes Cartridge
Cartridge Not Included
Ligature Resistant
No
Includes Check Stop
Check Stop Included
Includes Stem
Stem Not Included
CEC Compliant
CEC Compliant
Includes Valve
Valve Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Includes Trim Plate
Trim Plate Not Included
Compatible Mfr. Model Number
1736; 1741; LR1741
Product Type
Shower Valve
Compatible Manufacturer Part Number
1736, 1741, LR1741
Compatible Series
1730, 1741
Connection Type
NPT
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Shower Valves

Description

Shower Valve, CEC Compliant, Connection Size 3/8 in, NPT, For Use With Shower Valves, For Use with Series 1730, 1741, Material of Construction Brass, NORYL(TM), Overall Height 8 1/4 in, Overall Length 3 1/8 in, Overall Width 8 1/4 in, Acorn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.