
Soaking Tub, 59-11/16 in L, 28-7/8 in W, Resin, Center
Mfr # 8335-0
Zoro # G401200556
product price:Â $5,028.11
/eaKey Features
Length
59-11/16 in
Width
28-7/8 in
Material
Resin
Height
23 in
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8335-0
Zoro #
G401200556
UPC #
885612731586
Country of Origin
Unknown
Dimensions
Length
59-11/16 in
Width
28-7/8 in
Height
23 in
Details
Item
Soaking Tub
Material
Resin
Finish
White
Drain Location
Center
Includes
Drain Assembly
Description
Clean, elegant, and contained, Ceric expresses contemporary warmth and simplicity. This Ceric freestanding bath lets you indulge in a deep, immersive soak as you relax against the sloped lumbar support. KOHLER Lithocast cast resin material allows for geometries with dynamic style and crisp, hand-finished detail rich with character. KOHLER Lithocast Gloss cast resin is lightweight and easy to clean, with a high-gloss finish.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.