Zoro Homepage

Tempering Valve, Plastic, 1/2

  • Mfr # STP7069-12S

  • Zoro # G404223248


product price: $60.39
/ea

Key Features

Inlet Size
1/2 in
Outlet Type
NPS
Flow Rate
4.5 gpm
Inlet Type
NPS
Valve Type
Thermostatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP7069-12S
Zoro #
G404223248
UPC #
883232471493
Country of Origin
Mexico

Dimensions

Inlet Size
1/2 in
Overall Height
3 3/8 in
Outlet Size
1/2 in
Overall Width
1 3/8 in
Overall Length
1 3/8 in
Inlet Connection Size - Cold
1/2 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPS
Flow Rate
4.5 gpm
Inlet Type
NPS
Valve Type
Thermostatic
For Use With
Any Type of Faucet
Body Material
PPO
Standards
ASSE 1069, ASSE 1070, CSA B125.3, cUPC Listed, NSF/ANSI 61
Temp. Range
85 Degrees to 115 Degrees F
Inlet Temperature (Cold)
39 Degrees to 80 Degrees F
Compliance
ASSE 1069, ASSE 1070, CSA, Lead Free
Max. Pressure
125 psi
Includes
Integral Check Valves
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Hot
5 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F
Operating Pressure - Minimum
45 psi
Operating Temperature - Minimum Outlet
85 Degrees F
Coefficient of Volume (Cv)
0.7
Outlet Connection Type
NPS
For Media
Hot Water
Inlet Temperature - Maximum Hot
180 Degrees F
Seal Material
EPDM
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Cold
39 Degrees F
Operating Temperature - Maximum Outlet
115 Degrees F

Description

Thermostatic Mixing Valve, Body Material PPO, Flow Rate 4.5 gpm, Inlet Type NPS, Outlet Type NPS, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 3 3/8 in, Overall Width 1 3/8 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Any Type of Faucet, Includes Integral Check Valves, Standards ASSE 1069, ASSE 1070, CSA B125.3, cUPC Listed, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.