Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 3/4" Inlet Sz

  • Mfr # ET71-2

  • Zoro # G4430172


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
NPT
Flow Rate
43 gpm
Inlet Type
NPT
Compliance
ASSE 1071, CSA B125.3, Lead Free, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET71-2
Zoro #
G4430172
UPC #
883232425953
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
8 1/2 in
Outlet Size
1 in
Overall Height
5 1/2 in
Overall Length
8 1/2 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
43 gpm
Inlet Type
NPT
Compliance
ASSE 1071, CSA B125.3, Lead Free, UPC
Inlet Temperature (Hot)
125 Degrees to 185 Degrees F
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Standards
ANSI Z358, ASSE 1071, CSA B125.3, cUPC Listed
Body Material
Brass
Max. Pressure
125 psi
Temp. Range
60 Degrees to 95 Degrees F
For Use With
Combination Shower, Drench Shower, Eye and Face Wash Emergency Equipment
Application
Emergency/Safety Fixture
Includes
Integral Check Valves
Valve Type
Thermostatic
Seal Material
EPDM
Operating Pressure - Minimum
45 psi
Inlet Connection Type - Hot
NPT
Inlet Temperature - Minimum Hot
5 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Pressure - Maximum
125 psi
Outlet Connection Type
NPT
Operating Temperature - Maximum Outlet
95 Degrees F
Operating Temperature - Minimum Outlet
60 Degrees F
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Connection Type - Cold
NPT
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Cold
40 Degrees F
Coefficient of Volume (Cv)
6.4
For Media
Hot Water, Water

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 43 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 5 1/2 in, Overall Width 8 1/2 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 125 Degrees to 185 Degrees F, For Use With Combination Shower, Drench Shower, Eye and Face Wash Emergency Equipment, Includes Integral Check Valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.