Hex Wrench, 5/32 In
Mfr # 0296-020-000
Zoro # G3070541
product price:Â $4.08
/eaKey Features
Size
5/32"
Fits Brand
Acorn
For Use With
Most Security Fixtures
Product Type
Hex Wrench
Compatible SubBrand
Prison Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0296-020-000
Zoro #
G3070541
UPC #
883232404705
Country of Origin
Taiwan, Province of China
Dimensions
Size
5/32"
Overall Length
1/8 in
Details
Item
Hex Wrench
Fits Brand
Acorn
For Use With
Most Security Fixtures
Product Type
Hex Wrench
Compatible SubBrand
Prison Toilets
Compatible Product Type
Toilets
Compatible Brand
Acorn
Compatible Series
Acorn
Description
Hex Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.