This item is Discontinued.

Acorn International #12 Hex Head Cap Screw, Dacrotized 3 in L SW-MW123BN250

#12 Hex Head Cap Screw, Dacrotized 3 in L (Discontinued)

  • Mfr # SW-MW123BN250
  • Zoro # G507455102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-MW123BN250
Zoro #
G507455102
UPC #
810468005338
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12
Fastener Length
3 in
Head Width
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Finish
Dacrotized
Item
Hex Head Cap Screw

Description

Acorn International Screw, Thread Type HighLow, 3 in L, Drive Type Hex, Point Type Type 17, Brown, Applicable Materials Metal, Wood

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.