This item is Discontinued.

Acorn International 2 in Hex Machine Screw, Powder Coated SW-MM122BN250

2 in Hex Machine Screw, Powder Coated (Discontinued)

  • Mfr # SW-MM122BN250
  • Zoro # G607448349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-MM122BN250
Zoro #
G607448349
UPC #
810468009923
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Finish
Powder Coated
Item
Machine Screw

Description

Acorn International Screw, 2 in L, Drive Type Hex, Point Type SelfDrilling, Brown, PowderCoated, Applicable Materials Metal

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.