Zoro Homepage
This item is Discontinued.
Acorn International Hardware Cloth, 1/4" x 36" x 10 ft. HC43610

Hardware Cloth, 1/4" x 36" x 10 ft. (Discontinued)

  • Mfr # HC43610
  • Zoro # G2282423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC43610
Zoro #
G2282423
UPC #
810468001064
Country of Origin
China

Dimensions

Height
36"
Length
10"

Details

Color
Gray
Material
Metal
Item
Hardware Cloth
Product Type
Lap Screws,Glvnzd,No.14x7/8",PK250

Description

Lap Screws,Glvnzd,No.14x7/8 In.,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.