
Self-Drilling Screw, 2-1/2 in, Dacrotized External Hex Drive
Mfr # SW-MW1225BN250
Zoro # G807455116
product price:Â $55.79
/eaKey Features
External Hex Drive
Thread Size
#12
System of Measurement
Inch
Fastener Length
2-1/2 in
Head Width
1/4 in
Finish
Dacrotized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW-MW1225BN250
Zoro #
G807455116
UPC #
810468006717
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12
Fastener Length
2-1/2 in
Head Width
1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Finish
Dacrotized
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Acorn International Screw, Thread Type HighLow, 212 in L, Drive Type Hex, Point Type Type 17, Brown, Applicable Materials Metal, Wood
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.