Sheet Metal Screw, #12 x 3/4 in, Galvanized Metal 250 PK

  • Mfr # SW-SS1234G250

  • Zoro # G2284167


product price:  $21.95
/pk 250, $0.09/ea

Key Features

System of Measurement
Inch
Material
Metal
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW-SS1234G250
Zoro #
G2284167
UPC #
810468008896
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
3/4 in

Details

System of Measurement
Inch
Material
Metal
Finish
Galvanized
Item
Sheet Metal Screw

Description

Stitch Screw,Galvanized,No.12x3/4 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.